NTN K20X28X25V1 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K20X28X25V1
See technical informationSee documentsReferences
NTN:K20X28X25V1
Rubix:205A4326
EAN:4547359667837



Documents
Product details : NTN K20X28X25V1 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x25 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 20 mm |
| Outer diameter | 28 mm |
| Width | 25 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 32500 N |
| Basic dynamic load, radial - Cr | 27100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.89 excl. VAT
/ Each
£ 5.87 incl. VAT
- Usually arrives within 14 working days
