NTN K55X62X18 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K55X62X18
See technical informationSee documentsReferences
NTN:K55X62X18
Rubix:205A4431
EAN:4547359094312



Documents
Product details : NTN K55X62X18 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x18 mm |
|---|---|
| Logistic Weight | 80 g |
| Inner diameter | 55 mm |
| Outer diameter | 62 mm |
| Width | 18 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 63000 N |
| Basic dynamic load, radial - Cr | 33500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.62 excl. VAT
/ Each
£ 10.34 incl. VAT
- Delivery usually within ( 3 ) days
