Drawn cup needle roller bearing open end
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 26 mm |
Logistics dimensions (L x W x H) | 26x37x37 mm |
---|---|
Logistic Weight | 51 g |
Inner diameter | 30 mm |
Outer diameter | 37 mm |
Width | 26 mm |
Bearing Clearance | cn |
Series | hk..-as1 |
Sealing | open |
Basic static load, radial - C0r | 54000 N |
Basic dynamic load, radial - Cr | 28000 N |
Usually arrives within 14 working days