FAG K43X48X17-B/0-7 NEEDLE BEARING CAGE 7634976063
Needle roller cage assembly
See technical informationReferences
INA:K43X48X17-B/0-7
Rubix:229A1255
Manufacturer :0007634976063
EAN:4012802696691

Product details : FAG K43X48X17-B/0-7 NEEDLE BEARING CAGE 7634976063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x48x48 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 43 mm |
| Outer diameter | 48 mm |
| Width | 17 mm |
| Series | k |
| Reference speed | 6300 rpm |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.01 excl. VAT
/ Each
£ 9.61 incl. VAT
- Delivery usually within ( 7 ) days
