NTN K100X108X27 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K100X108X27
See technical informationSee documentsReferences
NTN:K100X108X27
Rubix:205A4251
EAN:4547359092042



Documents
Product details : NTN K100X108X27 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 108x108x27 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 100 mm |
| Outer diameter | 108 mm |
| Width | 27 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 153000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 40.18 excl. VAT
/ Each
£ 48.22 incl. VAT
- Usually arrives within 14 working days
