References
SKF:K 50X58X25
Rubix:103A9667
Manufacturer :10336
EAN:7316570496727

Product details : SKF NEEDLE BEARING CAGE K 50X58X25
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x58x58 mm |
|---|---|
| Logistic Weight | 81 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 25 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 81.5 N |
| Basic dynamic load, radial - Cr | 41.8 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.99 excl. VAT
/ Each
£ 33.59 incl. VAT
- Usually arrives within 14 working days
