FAG K30X35X17-B/0-7 NEEDLE BEARING CAGE 7684486063
Needle roller cage assembly
See technical informationReferences
INA:K30X35X17-B/0-7
Rubix:229A1251
Manufacturer :0007684486063
EAN:4047643030342

Product details : FAG K30X35X17-B/0-7 NEEDLE BEARING CAGE 7684486063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x35x35 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 30 mm |
| Outer diameter | 35 mm |
| Width | 17 mm |
| Series | k |
| Reference speed | 8300 rpm |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 19600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 30.10 excl. VAT
/ 5 pieces
£ 36.12 incl. VAT
- Usually arrives within 14 working days
