References
INA:K32X46X32/0-6
Rubix:274A8829
Manufacturer :0000035577063
EAN:4047643007467

Product details : INA K32X46X32/0-6 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x46x46 mm |
|---|---|
| Logistic Weight | 119 g |
| Inner diameter | 32 mm |
| Outer diameter | 46 mm |
| Width | 32 mm |
| Series | k |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 84000 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 21.21 excl. VAT
/ Each
£ 25.45 incl. VAT
- Delivery usually within ( 7 ) days
