Needle roller cage assembly
Inner diameter | 47 mm |
---|---|
Outer diameter | 52 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x52x52 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 47 mm |
Outer diameter | 52 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 5700 rpm |
Limit speed | 9900 rpm |
Basic static load, radial - C0r | 83000 N |
Basic dynamic load, radial - Cr | 35000 N |
Usually arrives within 14 working days