INA K28X40X25/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K28X40X25/0-7
Rubix:133A9668
Manufacturer :0006688776063
EAN:4054362417781

Product details : INA K28X40X25/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x40x40 mm |
|---|---|
| Logistic Weight | 70 g |
| Inner diameter | 28 mm |
| Outer diameter | 40 mm |
| Width | 25 mm |
| Series | k |
| Reference speed | 7700 rpm |
| Basic static load, radial - C0r | 55000 N |
| Basic dynamic load, radial - Cr | 45500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 241.30 excl. VAT
/ 5 pieces
£ 289.56 incl. VAT
- Delivery usually within ( 7 ) days
