Needle roller bearing cage and roller assembly NTN
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 10 mm |
Inner diameter | 8 mm |
---|---|
Outer diameter | 12 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | HK |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 3950 N |
Basic dynamic load, radial - Cr | 3850 N |
Usually arrives within 14 working days