NTN K81130 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81130
See technical informationSee documentsReferences
NTN:K81130
Rubix:205A4495
EAN:4547359095159



Documents
Product details : NTN K81130 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x12 mm |
|---|---|
| Logistic Weight | 488 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 12 mm |
| Series | 81100 |
| Cage | aluminium |
| Basic static load, radial - C0r | 870000 N |
| Basic dynamic load, radial - Cr | 214000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 135.90 excl. VAT
/ Each
£ 163.08 incl. VAT
- Usually arrives within 14 working days
