INA K50X58X20-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K50X58X20-B/0-7
Rubix:181A0032
Manufacturer :0006193536063
EAN:4012802694413

Product details : INA K50X58X20-B/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x58x58 mm |
|---|---|
| Logistic Weight | 75 g |
| Inner diameter | 50 mm |
| Outer diameter | 58 mm |
| Width | 20 mm |
| Series | k |
| Reference speed | 5400 rpm |
| Basic static load, radial - C0r | 62000 N |
| Basic dynamic load, radial - Cr | 35500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 37.47 excl. VAT
/ Each
£ 44.96 incl. VAT
- Usually arrives within 14 working days
