NTN K18X24X12 NEEDLE ROLLER BEARING
Needle roller bearing cage and roller assembly NTN
See technical informationReferences
NTN:K18X24X12
Rubix:205A4312
EAN:4547359092738



Product details : NTN K18X24X12 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 18 mm |
|---|---|
| Outer diameter | 24 mm |
| Width | 12 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 3.39 excl. VAT
/ Each
£ 4.07 incl. VAT
- Delivery usually within ( 3 ) days
