INA K17X21X10-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K17X21X10-A/0-7
Rubix:238A3935
Manufacturer :0002849046063
EAN:4012802720877

Product details : INA K17X21X10-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x21x21 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 17 mm |
| Outer diameter | 21 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Reference speed | 14400 rpm |
| Basic static load, radial - C0r | 10600 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 87.00 excl. VAT
/ 10 pieces
£ 104.40 incl. VAT
- Delivery usually within ( 7 ) days
