INA HK2526-AS1 NEEDLE BEARING 0002291720000
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2526-AS1
Rubix:229A4400
Manufacturer :0002291720000
EAN:4054362395546

Product details : INA HK2526-AS1 NEEDLE BEARING 0002291720000
Drawn cup needle roller bearing open end HK..-AS1, single row, with cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x32x32 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 26 mm |
| Series | hk..-as1 |
| Sealing | open |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- Usually arrives within 14 working days
