NTN - Needle Roller Bearing - K90X98X30
Inner diameter | 90 mm |
---|---|
Outer diameter | 98 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 98x98x30 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 90 mm |
Outer diameter | 98 mm |
Width | 30 mm |
Bearing Clearance | cn |
Series | k |
Cage | steel |
Number of rows | 1 |
Standard | iso 15 |
Basic static load, radial - C0r | 184000 N |
Basic dynamic load, radial - Cr | 72500 N |
Usually arrives within 14 working days