References
SKF:K 14X18X17
Rubix:266A6268
Manufacturer :10120
EAN:7316571166278

Product details : SKF K 14X18X17 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x18x18 mm |
|---|---|
| Logistic Weight | 8 g |
| Inner diameter | 14 mm |
| Outer diameter | 18 mm |
| Width | 17 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 24000 rpm |
| Basic static load, radial - C0r | 14.6 N |
| Basic dynamic load, radial - Cr | 10.5 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
- Usually arrives within 14 working days
