INA K65X70X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K65X70X20-A/0-7
Rubix:104A0573
Manufacturer :0002832316063
EAN:4054362423614

Product details : INA K65X70X20-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x70x70 mm |
|---|---|
| Logistic Weight | 63 g |
| Inner diameter | 65 mm |
| Outer diameter | 70 mm |
| Width | 20 mm |
| Series | k |
| Reference speed | 4450 rpm |
| Basic static load, radial - C0r | 77000 N |
| Basic dynamic load, radial - Cr | 30500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 24.95 excl. VAT
/ Each
£ 29.94 incl. VAT
- Delivery usually within ( 7 ) days
