Needle roller cage assembly
Inner diameter | 25 mm |
---|---|
Outer diameter | 30 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 17x30x30 mm |
---|---|
Logistic Weight | 16 g |
Inner diameter | 25 mm |
Outer diameter | 30 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 9600 rpm |
Limit speed | 17800 rpm |
Basic static load, radial - C0r | 30000 N |
Basic dynamic load, radial - Cr | 18700 N |
Usually arrives within 14 working days