NTN K81111T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K81111T2
See technical informationSee documentsReferences
NTN:K81111T2
Rubix:205A4481
EAN:4547359094916



Documents
Product details : NTN K81111T2 NEEDLE ROLLER BEARING
Needle roller bearing, thrust cylindrical roller bearing, cage assembly, K811 series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x78x6 mm |
|---|---|
| Logistic Weight | 252 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 6 mm |
| Series | 81100 |
| Cage | polyamide |
| Basic static load, radial - C0r | 215000 N |
| Basic dynamic load, radial - Cr | 62500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 19.54 excl. VAT
/ Each
£ 23.45 incl. VAT
- Usually arrives within 14 working days
