INA K3X5X7-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K3X5X7-TV/0-7
Rubix:238A1961
Manufacturer :0000842126063
EAN:4054364220228

Product details : INA K3X5X7-TV/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K..-TV, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x5x5 mm |
|---|---|
| Logistic Weight | 0,28 g |
| Inner diameter | 3 mm |
| Outer diameter | 5 mm |
| Width | 7 mm |
| Series | k..-tv |
| Cage | polyamide |
| Reference speed | 78000 rpm |
| Basic static load, radial - C0r | 1290 N |
| Basic dynamic load, radial - Cr | 1540 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.17 excl. VAT
/ Each
£ 2.60 incl. VAT
- In stock: Next day delivery
