INA K28X34X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K28X34X17-A/0-7
Rubix:104A0034
Manufacturer :0002423736063
EAN:4012802719970

Product details : INA K28X34X17-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistic Weight | 24 g |
|---|---|
| Inner diameter | 28 mm |
| Outer diameter | 34 mm |
| Width | 17 mm |
| Series | k |
| Reference speed | 8600 rpm |
| Basic static load, radial - C0r | 33500 N |
| Basic dynamic load, radial - Cr | 21800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 112.70 excl. VAT
/ 5 pieces
£ 135.24 incl. VAT
- Delivery usually within ( 7 ) days
