References
INA:HV3520
Rubix:105A6175
Manufacturer :0001739240000
EAN:4012802453713

Product details : INA HV3520
Drawn cup needle roller bearing with open ends
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 42 mm |
| Width | 20 mm |
| Series | hv35 |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.22 excl. VAT
/ Each
£ 21.86 incl. VAT
- Delivery usually within ( 7 ) days
