NTN K15X18X14 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K15X18X14
See technical informationSee documentsReferences
NTN:K15X18X14
Rubix:205A4289
EAN:4547359092394



Documents
Product details : NTN K15X18X14 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x18x14 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 15 mm |
| Outer diameter | 18 mm |
| Width | 14 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 11600 N |
| Basic dynamic load, radial - Cr | 7850 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.05 excl. VAT
/ Each
£ 2.46 incl. VAT
- Delivery usually within ( 3 ) days
