INA K80X88X30-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K80X88X30-B/0-7
Rubix:238A1348
Manufacturer :0012128346063
EAN:4012802152005

Product details : INA K80X88X30-B/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x88x88 mm |
|---|---|
| Logistic Weight | 146 g |
| Inner diameter | 80 mm |
| Outer diameter | 88 mm |
| Width | 30 mm |
| Series | k |
| Reference speed | 3400 rpm |
| Basic static load, radial - C0r | 176000 N |
| Basic dynamic load, radial - Cr | 71000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 39.45 excl. VAT
/ Each
£ 47.34 incl. VAT
- Delivery usually within ( 7 ) days
