Needle roller cage assembly
Inner diameter | 16 mm |
---|---|
Outer diameter | 21 mm |
Width | 10 mm |
Logistic Weight | 6,09 g |
---|---|
Inner diameter | 16 mm |
Outer diameter | 21 mm |
Width | 10 mm |
Bearing Clearance | CN |
Series | KZK |
Basic static load, radial - C0r | 9200 N |
Basic dynamic load, radial - Cr | 8200 N |
Usually arrives within 14 working days