INA K39X44X26-ZW-B/0-4 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationSee documentsReferences
INA:K39X44X26-ZW-B/0-4
Rubix:269A7183
Manufacturer :0007696493062
EAN:4054362419877

Documents
Product details : INA K39X44X26-ZW-B/0-4 NEEDLE ROLLER CAGE ASSEMBLY
Needle roller and cage assemblies K..-ZW, double row, to DIN 5405-1/ISO 3030
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x44x44 mm |
|---|---|
| Logistic Weight | 45 g |
| Inner diameter | 39 mm |
| Outer diameter | 44 mm |
| Width | 26 mm |
| Series | k..-zw |
| Cage | steel |
| Reference speed | 7000 rpm |
| Basic static load, radial - C0r | 56000 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
- Usually arrives within 14 working days
