References
INA:NRA3X13,8-G2/0-10
Rubix:238A0977
Manufacturer :0000480709065
EAN:4054363151387

Product details : INA NRA3X13,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistic Weight | 0,77 g |
|---|---|
| Outer diameter | 3 mm |
| Length | 13.8 mm |
| Material | steel |
| 13,8 mm | |
| 13,8 mm |
Show UNSPSC/ECL@SS
£ 53.99 excl. VAT
/ 500 pieces
£ 64.79 incl. VAT
- Delivery usually within ( 7 ) days
