References
INA:NRB1,5X11,8-G2/0-10
Rubix:207A2736
Manufacturer :0001689399065
EAN:4054363261444

Product details : INA NRB1,5X11,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x2x12 mm |
|---|---|
| Logistic Weight | 0,16 g |
| Outer diameter | 1.5 mm |
| Length | 11.8 mm |
Show UNSPSC/ECL@SS
£ 78.78 excl. VAT
/ 1,000 pieces
£ 94.54 incl. VAT
- Delivery usually within ( 7 ) days
