References
INA:NRB4X11,8-G2/0-10
Rubix:238A1538
Manufacturer :0001847569065
EAN:4054365083846

Documents
Product details : INA NRB4X11,8-G2/0-10 NEEDLE ROLLER
Needle rollers are the basic elements of needle roller bearings. They are made from through hardened rolling bearing steel 100Cr6 to DIN 17230, have a hardness of at least 670 HV and conform to DIN 5402-3/ISO 3096-B with flat end faces
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x4x12 mm |
|---|---|
| Logistic Weight | 1,16 g |
| Outer diameter | 4 mm |
| Length | 11.8 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 81.93 excl. VAT
/ 500 pieces
£ 98.32 incl. VAT
- Delivery usually within ( 7 ) days
