References
INA:NRB3X6,8-G2/0-10
Rubix:389A7134
Manufacturer :0001835049065
EAN:4054363986071

Product details : INA NRB3X6,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistic Weight | 0,38 g |
|---|---|
| Outer diameter | 3 mm |
| Length | 6.8 mm |
| Material | steel |
| 6,8 mm | |
| 6,8 mm |
Show UNSPSC/ECL@SS
£ 43.99 excl. VAT
/ 500 pieces
£ 52.78 incl. VAT
- Delivery usually within ( 7 ) days
