Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Needle roller
INA NRA25X158-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA25X158-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
Needle roller
References
ina:
NRA2,5X15,8-G2/0-10
rubix:
238A0695
manufacturer :
0000438779065
ean:
4054363097531
Technical specifications
Outer diameter
2.5
mm
Length
15.8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NRA25X158-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
Needle
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40300
x
40300
x
16
mm
Logistic Weight
0,61
g
Outer diameter
2.5
mm
Length
15.8
mm
Series
NRA
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.11
excl. VAT
/
Each
£
0.13
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut PTN KM8, Female thread: M40×1,5 | Nominal diameter (metric): 40 mm
SKF SHAFT END COVER ECY 207
SKF LOCKING WASHER W 26
SNR SC528DS PLUMMER BLOCK ACCESSORIES
H3148H-AKN ADAPTER SLEEVE H 3148 H
Grooved and lock nut AKN from MECALINE KMT5-AKN, Female thread: M25x1,5 | Nominal diameter (metric): 25 mm
SKF LOCK NUT AN 26
INA KASK06-S-G-HLA 0577040580000 END CAPS
SKF TXL 507 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SCHAEFFLER FITTING-TOOL-ALU.RING45/85 MOUNTING RING
SKF ADAPTOR SLEEVE OH 3148 H
AOH3048-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 3048
SNR H3136 ACCESSORIES
SKF ADAPTOR SLEEVE-CARB H 315 E
FAG FRM125/4 LOCATING RING 190038700000