Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Needle roller
INA NRB15X68-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB15X68-G2/0-10 NEEDLE ROLLERWITH FLAT END
Needle roller
References
ina:
NRB1,5X6,8-G2/0-10
rubix:
238A3893
manufacturer :
0001666189065
ean:
4054363308439
Technical specifications
Outer diameter
1.5
mm
Length
6.8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NRB15X68-G2/0-10 NEEDLE ROLLERWITH FLAT END
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
Logistic Weight
0,09
g
Outer diameter
1.5
mm
Length
6.8
mm
Series
nrb
6,8
mm
6,8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.06
excl. VAT
/
Each
£
0.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NRA2X218-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB3X278-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB1X98-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB25X238-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB4X138-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA1X78-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA3X158-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA15X58-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA5X198-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA2X158-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB35X278-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB2X158-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB2X48-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA25X198-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB4X298-G2/0-10 NEEDLE ROLLERWITH FLAT END