References
INA:NRB2X4,8-G2/0-10
Rubix:238A3892
Manufacturer :0001674109065
EAN:4054363710225

Product details : INA NRB2X4,8-G2/0-10 NEEDLE ROLLER
Needle
Technical specifications
Attributes
| Logistic Weight | 0,12 g |
|---|---|
| Outer diameter | 2 mm |
| Length | 4.8 mm |
| Material | steel |
| 4,8 mm | |
| 4,8 mm |
Show UNSPSC/ECL@SS
£ 81.04 excl. VAT
/ 1,000 pieces
£ 97.25 incl. VAT
- Delivery usually within ( 7 ) days
