Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Needle roller
INA NRA5X198-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA5X198-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
Needle roller
References
ina:
NRA5X19,8-G2/0-10
rubix:
238A1383
manufacturer :
0000505719065
ean:
4054363196593
Technical specifications
Outer diameter
5
mm
Length
19.8
mm
See all Specifications
Product details
Technical specifications
Product details : INA NRA5X198-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
Needle
Technical specifications
Attributes
Logistic Weight
3
g
Outer diameter
5
mm
Length
19.8
mm
Series
NRA
Material
Steel
19,8
mm
19,8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.31
excl. VAT
/
Each
£
0.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NRB4X298-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB3X258-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB3X138-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA4X238-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA4X348-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB5X238-G2/0-10/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB15X78-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB2X158-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB2X48-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRB15X98-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA3X218-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRB5X278-G2/0-10 NEEDLE ROLLERWITH FLAT END
INA NRA3X118-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA15X58-G2/0-10 NEEDLE ROLLERWITH ROUNDED END
INA NRA25X158-G2/0-10 NEEDLE ROLLERWITH ROUNDED END