References
INA:NRA2X15,8-G2/0-10
Rubix:238A4098
Manufacturer :0000443189065
EAN:4054363112418

Product details : INA NRA2X15,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, form A, face flat, end profile.
Technical specifications
Attributes
| Logistic Weight | 0,39 g |
|---|---|
| Outer diameter | 2 mm |
| Length | 15.8 mm |
| 15,8 mm | |
| 15,8 mm |
Show UNSPSC/ECL@SS
£ 139.53 excl. VAT
/ 1,760 pieces
£ 167.44 incl. VAT
- Delivery usually within ( 7 ) days
