References
INA:NRB4X29,8-G2/0-10
Rubix:238A1270
Manufacturer :0000517309065
EAN:4012802369076

Product details : INA NRB4X29,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x4x30 mm |
|---|---|
| Logistic Weight | 3 g |
| Outer diameter | 4 mm |
| Length | 29.8 mm |
Show UNSPSC/ECL@SS
£ 148.33 excl. VAT
/ 500 pieces
£ 178.00 incl. VAT
- Delivery usually within ( 7 ) days
