References
INA:NRB2,5X17,8-G2/0-10
Rubix:238A1346
Manufacturer :0001807859065
EAN:4054363521975

Product details : INA NRB2,5X17,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistic Weight | 0,68 g |
|---|---|
| Outer diameter | 2.5 mm |
| Length | 17.8 mm |
| 17,8 mm | |
| 17,8 mm |
Show UNSPSC/ECL@SS
£ 88.42 excl. VAT
/ 1,000 pieces
£ 106.10 incl. VAT
- Usually arrives within 14 working days
