References
INA:NRA2X17,8-G2/0-10
Rubix:238A1057
Manufacturer :0000474579065
EAN:4054363113491

Product details : INA NRA2X17,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, form A, face flat, end profile.
Technical specifications
Attributes
| Logistic Weight | 0,44 g |
|---|---|
| Outer diameter | 2 mm |
| Length | 17.8 mm |
| 17,8 mm | |
| 17,8 mm |
Show UNSPSC/ECL@SS
£ 72.86 excl. VAT
/ 1,000 pieces
£ 87.43 incl. VAT
- Usually arrives within 14 working days
