References
INA:NRB2,5X21,8-G2/0-10
Rubix:238A0888
Manufacturer :0001683949065
EAN:4012802154252

Product details : INA NRB2,5X21,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistic Weight | 0,84 g |
|---|---|
| Outer diameter | 2.5 mm |
| Length | 21.8 mm |
| 21,8 mm | |
| 21,8 mm |
Show UNSPSC/ECL@SS
£ 111.40 excl. VAT
/ 1,000 pieces
£ 133.68 incl. VAT
- Delivery usually within ( 7 ) days
