References
INA:NRB1,5X7,8-G2/0-10
Rubix:238A2122
Manufacturer :0001807779065
EAN:4047643221733

Documents
Product details : INA NRB1,5X7,8-G2/0-10 NEEDLE ROLLER
Needle rollers are the basic elements of needle roller bearings. They are made from through hardened rolling bearing steel 100Cr6 to DIN 17230, have a hardness of at least 670 HV and conform to DIN 5402-3/ISO 3096-B with flat end faces
Technical specifications
Attributes
| Logistic Weight | 0,11 g |
|---|---|
| Outer diameter | 1.5 mm |
| Length | 7.8 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 46.53 excl. VAT
/ 1,000 pieces
£ 55.84 incl. VAT
- In stock: Next day delivery
