References
INA:NRB2X7,8-G2/0-10
Rubix:238A0703
Manufacturer :0001665969065
EAN:4054363738731

Product details : INA NRB2X78-G2/0-10 NEEDLE ROLLERWITH FLAT END
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x2x8 mm |
|---|---|
| Logistic Weight | 0,19 g |
| Outer diameter | 2 mm |
| Length | 7.8 mm |
Show UNSPSC/ECL@SS
£ 0.05 excl. VAT
/ Each
£ 0.06 incl. VAT
- Usually arrives within 14 working days
