References
INA:NRB3X23,8-G2/0-10
Rubix:238A4923
Manufacturer :0001550399065
EAN:4054363954810

Product details : INA NRB3X23,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 3x3x24 mm |
|---|---|
| Logistic Weight | 1,32 g |
| Outer diameter | 3 mm |
| Length | 23.8 mm |
Show UNSPSC/ECL@SS
£ 0.14 excl. VAT
/ Each
£ 0.17 incl. VAT
- Usually arrives within 14 working days
