References
INA:NRB2X19,8-G2/0-10
Rubix:238A4377
Manufacturer :0000836829065
EAN:4054363682508

Product details : INA NRB2X19,8-G2/0-10 NEEDLE ROLLER
Needle roller NRA, according to DIN 5402-3/ISO 3096, Form B, face flat, end profile.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x2x20 mm |
|---|---|
| Logistic Weight | 0,49 g |
| Outer diameter | 2 mm |
| Length | 19.8 mm |
Show UNSPSC/ECL@SS
£ 90.46 excl. VAT
/ 1,000 pieces
£ 108.55 incl. VAT
- Delivery usually within ( 7 ) days
