BAHCO 2-303-16-2-0 16CM SQUARE NEEDLE FILE CUT 2
Needle Square File
See technical informationSee documentsReferences
Bahco:2-303-16-2-0
Rubix:601695
EAN:7311518020583

Documents
Product details : BAHCO 2-303-16-2-0 16CM SQUARE NEEDLE FILE CUT 2
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Square, surfaces taper to a point
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Square, surfaces taper to a point
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut
Packing: 10 pieces per box
Strengths
Needle Square Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Shape | square |
| Length | 160 mm |
| Handle | without |
| Type of cut | smooth |
| Section | 2.4 mm |
Show UNSPSC/ECL@SS
£ 8.59 excl. VAT
/ Each
£ 10.31 incl. VAT
- Delivery usually within ( 14 ) days
