BAHCO 2-300-16-0-0 16CM HAND NEEDLE FILE CUT 0
Precision Needle Files - Hand
See technical informationReferences
Bahco:2-300-16-0-0
Rubix:601726
EAN:7311518020491

Product details : BAHCO 2-300-16-0-0 16CM HAND NEEDLE FILE CUT 0
For fine filing and polishing jobs
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Edges and surfaces parallel
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut, edge single cut
Packing: 10 pieces per box
Used by engravers, precision engineers, instrument makers, watchmakers and goldsmiths
Shape: Edges and surfaces parallel
Type of cut: 0 = Bastard, 1 = Second, 2 = Smooth, 4 = Dead smooth
Surfaces double cut, edge single cut
Packing: 10 pieces per box
Strengths
Needle Flat Files Bastard/Second/Smooth/Dead Smooth Cut Unhandled
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Shape | flat |
| Length | 160 mm |
| Handle | without |
| Type of cut | bars |
| Section | 5.5 mm |
Show UNSPSC/ECL@SS
£ 7.42 excl. VAT
/ Each
£ 8.90 incl. VAT
- Delivery usually within ( 14 ) days
