Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Cutter
Nibbler
Nibbler
Filter Options
CATEGORIES
Nibbler (3)
Brand
Facom
(1)
Knipex
(2)
CONFIRM
3 Product(s) with 3 variant(s):
Relevance
facom:
887A
rubix:
395A5207
ean:
3148512116004
FACOM 887A NIBBLERS
Cutting capacity
:
7 mm
Length
:
260 mm
Length of jaws
:
7
£
85.47
excl. VAT
/
Each
Usually arrives within 14 working days
Add
knipex:
90 55 280
rubix:
388A3852
ean:
4003773026730
KNIPEX 9055280 SHEET METAL NIBBLERS 280MM
Length
:
280 mm
Length of jaws
:
275
£
60.53
excl. VAT
/
Each
Usually arrives within 14 working days
Add
knipex:
90 55 280 EAN
rubix:
388A3853
ean:
4003773042303
KNIPEX 9055280EAN SHEET METAL NIBBLERS 280MM
£
60.53
excl. VAT
/
Each
Usually arrives within 14 working days
Add