References
Facom:887A
Rubix:395A5207
EAN:3148512116004



Product details : FACOM 887A NIBBLERS
Strengths
•Inset opening spring and high de-multiplication allow effortless cutting along intricate patterns, removing a strip 2. 8 mm wide
Die and blade system severs the strip at end of run
Top blades cut wire up to 2 mm in semi-hard steel and 2. 5 mm in mild steel
Die and blade system severs the strip at end of run
Top blades cut wire up to 2 mm in semi-hard steel and 2. 5 mm in mild steel
Technical specifications
Attributes
| Logistic Weight | 515 g |
|---|---|
| Packaged dimensions (D x W x H) | 275x105x30 mm |
| Package weight | 515 g |
| Cutting capacity | 2.5 mm |
| Length | 260 mm |
| Length of jaws | 7 mm |
Show UNSPSC/ECL@SS
£ 85.47 excl. VAT
/ Each
£ 102.56 incl. VAT
- Delivery usually within ( 14 ) days
