KNIPEX 9055280 SHEET METAL NIBBLERS 280MM


Nibbler Knipex

References
knipex:90 55 280
rubix:388A3852
ean:4003773026730
brand logo
brand logo
Technical specifications
Length280 mm
Length of jaws275
See all Specifications

Product details : KNIPEX 9055280 SHEET METAL NIBBLERS 280MM


For cutting iron, copper or aluminium sheet metal up to max. 1.2 mm thickness, plastic up to max. 2.0 mm thickness. Materials are cut without deformation. Clean cut edges - no trimming activities needed. With chip breaker. Easy handling. Cutting width: 2.7 mm. Blades: special tool steel, oil-hardened, interchangeable. Tool body: special tool steel, rolled, oil-hardened.

Technical specifications


Attributes
Logistics dimensions (L x W x H)275x145x17 mm
Length280 mm
Length of jaws275
Show UNSPSC/ECL@SS
£ 60.53 excl. VAT
/ Each
£ 72.64 incl. VAT
  • Usually arrives within 14 working days